Zoro Homepage

Digital Panel Meters, Red LED, PAXDP

  • Mfr # PAXDP010

  • Zoro # G504319414


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Type
Process Meter
Input Range
-13 to 13 V DC, -26 to 26 mA
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXDP010
Zoro #
G504319414
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Overall Width
1.95 in
Cutout Height
3 13/16 in
Cutout Width
1 31/32 in
Overall Height
1.95 in
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8
Overall Depth
4.2 in

Details

Item
Dual Process Meter
Type
Process Meter
Input Range
-13 to 13 V DC, -26 to 26 mA
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
Display Digits
5
Interface
RS-232, RS-485
Standards
CE, EN 55011, EN 6101-2-030, EN 61010-1, EN 61326-1, UL
Connector Type
Cage Clamp Terminal
Mounting
Clip, Panel
NEMA Rating
NEMA 4X
Power Required
18 to 36 V DC, 24 V AC
Fits
1/8 DIN
Includes
Mounting Clip, Panel Gasket
Style
PAXDP
Output
Alarm
Series
PAXDP
Digital Display Screen Type
LED
Terminal Connection Type
Compression
NEMA Enclosure Rating
4X
Includes Mounting Hardware
Included
Display Span - Minimum
99,999
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
Voltage Display - Minimum
0 V DC
Display Span - Maximum
-19,999
Voltage Display - Maximum
10 V DC
Current Display - Minimum
4 mA
Product Type
Dual Process Meter
AC Voltage Input - Maximum
24 V AC
DC Voltage Input - Maximum
36 V DC
Digital Display Screen Color
Red
DC Voltage Input - Minimum
11 V DC
Current Display - Maximum
20 mA
Number of Display Digits
5

Description

Dual Process Meter, Process Meter, Input Range -13 to 13 V DC, -26 to 26 mA, Accuracy 0.01 Percent, Display Span -19,999 to 99,999, Display Digits 5, Red LED Display, Fits 1/8 DIN, Connector Type Cage Clamp Terminal, Power Required 18 to 36 V DC, 24 V AC, RS-232, RS-485 Interface, Output Alarm, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXDP, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.