Zoro Homepage

Digital Panel Meters, Red LED, PAXLI

  • Mfr # PAXLIA00

  • Zoro # G203927637


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Current Meter
Input Range
199.9 uA to 1.999 A
Accuracy
0.1% of Range + 3 Digits; 0.15% of Range + 3 Digits; 0.5% of Range + 3 Digits
Display
Red LED
Display Digits
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLIA00
Zoro #
G203927637
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Cutout Width
1 31/32 in
Overall Depth
4.2 in
Overall Width
1.95 in
Cutout Height
3 13/16 in
Cutout DIN Size
1/8
Overall Height
1.95 in
Digit Height - Maximum
0.56 in

Details

Item
AC Current Meter
Type
Current Meter
Input Range
199.9 uA to 1.999 A
Accuracy
0.1% of Range + 3 Digits; 0.15% of Range + 3 Digits; 0.5% of Range + 3 Digits
Display
Red LED
Display Digits
3-1/2
Power Required
115/230 V AC
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Style
PAXLI
Series
PAX
Mounting
Clip, Panel
NEMA Rating
NEMA 4X
Fits
1.77 in x 3.62 in Cutout
Connector Type
Cage Clamp Terminal
Includes
Mounting Clip, Panel Gasket
Number of Display Digits
3.5
Product Type
AC Current Meter
Current Display - Maximum
1.999 A
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
4X
Parameters Measured
AC Current, AC Voltage, DC Current
Current Display - Minimum
0 mA
Digital Display Screen Type
LED
Includes Mounting Hardware
Included
Digital Display Screen Color
Red
AC Voltage Input - Maximum
230 V AC
AC Voltage Input - Minimum
115 V AC

Description

AC Current Meter, Current Meter, Input Range 199.9 uA to 1.999 A, Accuracy 0.1 Percent of Range + 3 Digits; 0.15 Percent of Range + 3 Digits; 0.5 Percent of Range + 3 Digits, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 115/230 V AC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLI, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.