Zoro Homepage

Digital Panel Meters, Red LED, PAXLSG

  • Mfr # PAXLSG00

  • Zoro # G404319422


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
Strain Gage Meter
Input Range
0 to 7 V
Display Span
1,999
Display
Red LED
Display Digits
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLSG00
Zoro #
G404319422
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.2 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
1.95 in
Cutout DIN Size
1/8
Overall Depth
4.2 in
Digit Height - Maximum
0.56 in
Cutout Width
1 31/32 in
Overall Width
1.95 in
Cutout Height
3 13/16 in

Details

Item
Strain Meter
Type
Strain Gage Meter
Input Range
0 to 7 V
Display Span
1,999
Display
Red LED
Display Digits
3-1/2
Standards
CE, EN 61010-1, EN 61326-1, RoHS, UL
Connector Type
Cage Clamp Terminal
Power Required
85 to 250 V AC
Fits
1.77 in x 3.62 in Cutout
NEMA Rating
NEMA 4X
Includes
Mounting Clip, Panel Gasket
Style
PAXLSG
Series
PAX
Mounting
Clip, Panel
DC Voltage Input - Minimum
5 V DC
Digital Display Screen Type
LED
AC Voltage Input - Minimum
85 V AC
NEMA Enclosure Rating
4X
Terminal Connection Type
Compression
Parameters Measured
AC Voltage, DC Voltage
Number of Display Digits
3.5
Voltage Display - Maximum
10 mV
DC Voltage Input - Maximum
10 V DC
AC Voltage Input - Maximum
250 V AC
Product Type
Strain Meter
Includes Mounting Hardware
Included
Display Span - Minimum
1,999
Digital Display Screen Color
Red

Description

Strain Meter, Strain Gage Meter, Input Range 0 to 7 V, Display Span 1,999, Display Digits 3-1/2, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 85 to 250 V AC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLSG, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.