Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Meters, Red LED, PAXLT

  • Mfr # PAXLT0U0

  • Zoro # G904319434


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature Meter
Input Range
-10 to 65 mV
Accuracy
0.01%
Display Span
-1,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXLT0U0
Zoro #
G904319434
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Overall Height
1.95 in
Cutout Width
1 49/64 in
Cutout Height
3 5/8 in
Overall Depth
4.2 in
Overall Width
1.95 in
Digit Height - Maximum
0.56 in

Details

Item
Temperature Panel Meter
Type
Temperature Meter
Input Range
-10 to 65 mV
Accuracy
0.01%
Display Span
-1,999 to 99,999
Display
Red LED
Display Digits
5
Includes
Mounting Clip, Panel Gasket
Power Required
50 to 250 V AC
Connector Type
Cage Clamp Terminal
Standards
UL
Style
PAXLT
Mounting
Clip, Panel
Series
PAXL
Fits
1.77 in x 3.62 in Cutout
NEMA Rating
NEMA 4X
Output
Relay
AC Voltage Input - Minimum
50 V AC
DC Voltage Input - Minimum
21.6 V DC
AC Voltage Input - Maximum
250 V AC
Display Span - Minimum
99,999
Resistance Display - Maximum
100 ohm
Digital Display Screen Color
Red
Product Type
Temperature Panel Meter
Parameters Measured
AC Voltage, DC Voltage
Includes Mounting Hardware
Included
DC Voltage Input - Maximum
250 V DC
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X
Terminal Connection Type
Compression
Display Span - Maximum
-1,999
Resistance Display - Minimum
10 ohm
Number of Display Digits
5

Description

Temperature Panel Meter, Temperature Meter, Input Range -10 to 65 mV, Accuracy 0.01 Percent, Display Span -1,999 to 99,999, Display Digits 5, Red LED Display, Fits 1.77 in x 3.62 in Cutout, Connector Type Cage Clamp Terminal, Power Required 50 to 250 V AC, Not Applicable Interface, Output Relay, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAXLT, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.