Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Meters, Red LED, PAX

  • Mfr # PAXT0000

  • Zoro # G804319428


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Type
Analog Input
Input Range
85 to 250 V AC
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXT0000
Zoro #
G804319428
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
4.2 in
Cutout Height
3 13/16 in
Overall Width
1.95 in
Cutout DIN Size
1/8
Overall Depth
4.2 in
Digit Height - Maximum
0.56 in
Cutout Width
1 31/32 in
Overall Height
1.95 in

Details

Item
Temperature Panel Meter
Type
Analog Input
Input Range
85 to 250 V AC
Accuracy
0.01%
Display Span
-19,999 to 99,999
Display
Red LED
Display Digits
5
Interface
RS-232, RS-485, USB
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Series
PAX
Style
PAX
Connector Type
Cage Clamp Terminal
Power Required
85 to 250 V AC
Fits
1/8 DIN
NEMA Rating
NEMA 4X
True RMS
Yes
Mounting
Clip, Panel
Includes
Mounting Clip, Panel Gasket
Includes Mounting Hardware
Included
NEMA Enclosure Rating
4X
Product Type
Temperature Panel Meter
Digital Display Screen Color
Red
Temperature Display - Maximum
752 Degrees F
Display Span - Minimum
99,999
Resistance Display - Maximum
0.03 ohm, 100 ohm
AC Voltage Input - Minimum
85 V AC
Display Span - Maximum
-19,999
Digital Display Screen Type
LED
AC Magnitude Calculation
True RMS
DC Voltage Input - Maximum
36 V DC
Temperature Display - Minimum
-328 Degrees F
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees C
AC Voltage Input - Maximum
250 V AC
DC Voltage Input - Minimum
11 V DC
Terminal Connection Type
Cage Clamp
Number of Display Digits
5

Description

Temperature Panel Meter, Analog Input, Input Range 85 to 250 V AC, Accuracy 0.01 Percent, Display Span -19,999 to 99,999, Display Digits 5, Red LED Display, True RMS Yes, Fits 1/8 DIN, Connector Type Cage Clamp Terminal, Power Required 85 to 250 V AC, RS-232, RS-485, USB Interface, NEMA 4X / IP65 NEMA Rating, Depth 4.2 in, Mounting Clip, Panel, Style PAX, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.