Encoder, 1000PPR, 2 in flange mount, 3 in H (Discontinued)
- Mfr # ZDH1000H
- Zoro # G4960094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZDH1000H
Zoro #
G4960094
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Shaft Diameter
3/8 in
Details
Item
Rotary Encoder
Voltage
4.75 to 28V DC
For Use With
Panel Meters
Shaft Rotation
CW/CCW
Features
Pulse Generator,2 in Flange Mount,1000 PPR
Speed
8,000 RPM
Output Type
Quadrature
Input Voltage
4.75 to 28V DC
Compatible with Product Type
Panel Meters
Maximum Speed
8,000 RPM
Description
Rotary Encoder, Output Type Quadrature, Shaft Diameter 3/8 in, Maximum Speed 8,000 RPM, Compatible with Product Type Panel Meters, Voltage 4.75 to 28V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.