Zoro Homepage
This item is Discontinued.
Red Lion Controls Encoder, 2.5 In Flange Mnt, 1000PPR, 3 in H ZNH1000H

Encoder, 2.5 In Flange Mnt, 1000PPR, 3 in H (Discontinued)

  • Mfr # ZNH1000H
  • Zoro # G4959577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNH1000H
Zoro #
G4959577
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Shaft Diameter
3/8 in

Details

Item
Rotary Encoder
Voltage
4.75 to 28V DC
Shaft Rotation
CW/CCW
Input Voltage
4.75 to 28V DC
Output Type
Quadrature
Features
Pulse Generator,2.5 in Flange Mount,1000 PPR
Speed
8,000 RPM
For Use With
Panel Meters
Compatible with Product Type
Panel Meters
Maximum Speed
8,000 RPM

Description

Rotary Encoder, Output Type Quadrature, Shaft Diameter 3/8 in, Maximum Speed 8,000 RPM, Compatible with Product Type Panel Meters, Voltage 4.75 to 28V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.