Encoder, Medium Duty, Length, 2500 PPR (Discontinued)
- Mfr # ZMD2500B
- Zoro # G4959455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMD2500B
Zoro #
G4959455
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/4 in
Details
Item
Encoder
Input Voltage
4.75 to 28V DC
For Use With
Panel Meters
Output Type
Quadrature
Speed
6,000 RPM
Features
Pulse Generator,2500 PPR
Shaft Rotation
CW/CCW
Description
Encoder, Output Type Quadrature, Input Voltage 4.75 to 28VDC, Speed 6000 RPM Max., Shaft Rotation CW/CCW, Shaft Dia. 1/4 In., For Use With Panel Meters, Features Pulse Generator,2500 PPR
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.