Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Encoder, Tether Armo Mount, 1 in bore ZUL2048Z

Encoder, Tether Armo Mount, 1 in bore (Discontinued)

  • Mfr # ZUL2048Z
  • Zoro # G4959902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL2048Z
Zoro #
G4959902
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in

Details

For Use With
Panel Meters
Features
Pulse Generator, Tether Arm Mount, Motor Feedback
Speed
4000 RPM Max.
Output Type
Quadrature
Item
Encoder
Shaft Rotation
CW/CCW
Input Voltage
4.75 to 28V DC

Description

Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features Pulse Generator, Tether Arm Mount, Motor Feedback, For Use With Panel Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.