Encoder, Tether Armo Mount, 5/8 in bore (Discontinued)
- Mfr # ZUJ2048Z
- Zoro # G4958712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUJ2048Z
Zoro #
G4958712
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Details
Speed
4000 RPM Max.
For Use With
Panel Meters
Shaft Rotation
CW/CCW
Input Voltage
4.75 to 28V DC
Features
Pulse Generator, Tether Arm Mount, Motor Feedback
Item
Encoder
Output Type
Quadrature
Description
Encoder, 5/8 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features Pulse Generator, Tether Arm Mount, Motor Feedback, For Use With Panel Meters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.