Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minatare Length Sensor

  • Mfr # ZMD2500B

  • Zoro # G104319524


product price: $586.99
/ea
Free Shipping & Returns

Key Features

For Use With
6 in or 200 mm Wheel
Features
Built-in Spring Tensioning, Compact Size, Reduces Installation Time
Input Voltage
4.75 to 24V DC; 4.75 to 28V DC
Speed
6000 RPM Max.
Standards
CE Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMD2500B
Zoro #
G104319524
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
0.25 in

Details

Item
Minatare Length Sensor
For Use With
6 in or 200 mm Wheel
Features
Built-in Spring Tensioning, Compact Size, Reduces Installation Time
Input Voltage
4.75 to 24V DC; 4.75 to 28V DC
Speed
6000 RPM Max.
Standards
CE Approved
Accuracy
0.017 Degrees
Output Type
Quadrature
Temp. Range (F)
-20 Degrees to 85 Degrees C
Pulse Rate
2500 Pulses/ft
Housing
Stainless Steel Fibers in a High Temperature Nylon Composite
Shaft Rotation
CW
Pulses per Revolution
2500
Mounting
Upside-Down; Horizontal; Vertical
Current Rating (mA)
100 mA Max

Description

Minatare Length Sensor, Shaft Dia. 0.25 in, For Use With 6 in or 200 mm Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.