Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump, 3/4 HP, Cast Iron, 115/230V

  • Mfr # 602207

  • Zoro # G2793073


product price: $372.90
/ea
Free Shipping & Returns

Key Features

Includes
Pressure switch, drain plug, pressure gauge
Flow Rate @ 10 Ft. Lift @ 40 PSI
9 gpm
Application
Ground Water Extraction
Case Pressure - Maximum
75 psi
Rated Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602207
Zoro #
G2793073
UPC #
010121147041
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in

Details

Item
Shallow Well Jet Pump,Cast Iron
Includes
Pressure switch, drain plug, pressure gauge
Flow Rate @ 10 Ft. Lift @ 40 PSI
9 gpm
Application
Ground Water Extraction
Case Pressure - Maximum
75 psi
Rated Voltage
115/230V AC
For Media Type
Clear Water
Inlet Gender
Female
Shut Off Pressure - Maximum
65 psi
Inlet Pressure - Maximum
100 psi
Flow Rate @ 10 Ft. Lift @ 50 PSI
5.1 gpm
Horsepower
3/4 hp
Power Source
Corded Electric
Includes Ejector
Ejector Included
Standards
CSA 108, CSA to UL 778
Inlet Standard
NPT
Flow Rate - Maximum
16.7 gpm
Pressure Switch Setting - Maximum
65 psi
Discharge Standard
NPT
Installation
Floor Standing
Product Type
Shallow Well Jet Pump
Priming
Self-Priming
Phase
Single
Suction Lift - Maximum
25 ft
NSF Certifications for Food and Drinking Water
NSF 372
Media Temperature - Minimum
33 Degrees F
Best Efficiency Head
15 ft
Flow Rate @ 10 Ft. Lift @ 30 PSI
14.9 gpm
Pressure Switch Setting - Minimum
15 psi
Frequency
60 Hz
Discharge Gender
Female
Media Temperature - Maximum
104 Degrees F
Series
RJS-75-PREM
Full Load Current
28/45A
Best Efficiency Flow
13.1 gpm
Pump Technology
Centrifugal
Motor Enclosure Design
Open Drip Proof

Description

Shallow Well Jet Pump,Cast Iron, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 14.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 5.1 gpm, Includes Pressure switch, drain plug, pressure gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.