Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump and Pre-Charged Pressure Tank

  • Mfr # RJC-50/RL6H

  • Zoro # G615914164


product price: $805.70
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115/230V
Includes
30/50 Pressure Switch, Jet Pump, Pre-Charged Pressure Tank
Body Material
Cast Iron/Steel
Tank Capacity
14.2GPM
Features
1/2HP, Factory Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJC-50/RL6H
Zoro #
G615914164
UPC #
-
Country of Origin
China

Details

Nominal Voltage
115/230V
Includes
30/50 Pressure Switch, Jet Pump, Pre-Charged Pressure Tank
Body Material
Cast Iron/Steel
Tank Capacity
14.2GPM
Features
1/2HP, Factory Assembled

Description

1/2HP, 5.3 Gallon, 1-1/4 in. FNPT Intake, 3/4 in. FNPT Discharge, 1/4 in. NPT Pressure Gage Port, Jet Pump/Pre-Charged Pressure Tank, Cast Iron Pump Casing, Steel Tank with High Grade Diaphram Water Chamber, 30/50 pressure switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.