Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JetPump, 115/230V AC, 5.8gal

  • Mfr # 97080503

  • Zoro # G2793277


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure switch, drain plug, pressure gauge
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.1 gpm
Application
Ground Water Extraction
Flow Rate @ 10 Ft. Lift @ 50 PSI
3.1 gpm
Inlet Pressure - Maximum
65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97080503
Zoro #
G2793277
UPC #
010121149427
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
Jet Pump,Tank,1/2 HP,115/230V,5.8 gal.
Includes
Pressure switch, drain plug, pressure gauge
Flow Rate @ 10 Ft. Lift @ 40 PSI
11.1 gpm
Application
Ground Water Extraction
Flow Rate @ 10 Ft. Lift @ 50 PSI
3.1 gpm
Inlet Pressure - Maximum
65 psi
For Media Type
Clear Water
Flow Rate - Maximum
12.6 gpm
Pressure Switch Setting - Maximum
65 psi
Pump Technology
Centrifugal
Media Temperature - Minimum
33 Degrees F
Frequency
60 Hz
Pressure Switch Setting - Minimum
15 psi
Media Temperature - Maximum
100 Degrees F
Phase
Single
Shut Off Pressure - Maximum
64 psi
Series
RL-SWJ50/RL6H
Standards
cCSAus listed
Installation
Floor Standing
Product Type
Shallow Well Jet Pump System
Power Source
Corded Electric
Priming
Self-Priming
NSF Certifications for Food and Drinking Water
NSF 372

Description

Jet Pump,Tank,1/2 HP,115/230V,5.8 gal., Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 40 PSI 11.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 3.1 gpm, Tank Capacity 5.8 gal, Includes Pressure switch, drain plug, pressure gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.