Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Encoder Coupling, Aluminum, 1" W

  • Mfr # WF1000OK

  • Zoro # G804319602


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
1 ft
Width
1 in
For Use With
ZBG Standard Duty Encoder; ZBH Standard Duty Encoder; ZHG Heavy Duty Encoder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF1000OK
Zoro #
G804319602
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Width
1 in

Details

Item
Rotary Encoder Coupling
Material
Aluminum
For Use With
ZBG Standard Duty Encoder; ZBH Standard Duty Encoder; ZHG Heavy Duty Encoder

Description

Rotary Encoder Coupling, Material Aluminum, Length 1 ft, Width 1 in, For Use With ZBG Standard Duty Encoder; ZBH Standard Duty Encoder; ZHG Heavy Duty Encoder, For Use with Series ZBG, ZBH, ZHG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.