This item is Discontinued.

Red Lion Serial Converter Module, 24V ICM80000

Serial Converter Module, 24V (Discontinued)

  • Mfr # ICM80000
  • Zoro # G211327498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICM80000
Zoro #
G211327498
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.07 in
Overall Width
4.15 in
Overall Height
5.3 in

Details

Item
Serial Converter Module
Protocol Conversions
RS-232 to RS-485
Operating Temperature - Maximum
122 Degrees F
Compatible with Brand
Red Lion
Compatible with Product Type
Panel Meters
Baud Rate - Maximum
115,200
Power Required - Maximum
24 V DC
Port Type
10/100 Base-TX
Operating Temperature - Minimum
32 Degrees F
Mounting Style
DIN Rail

Description

Serial Converter Module,24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.