Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump

  • Mfr # RJS-50-PREM

  • Zoro # G315623632


product price: $361.99
/ea
Free Shipping & Returns

Key Features

HP
1/2HP
Body Material
Cast Iron
Nominal Voltage
115/230 V
Includes
Factory pre-set 30/50 pressue switch
Pre-set pressure switch
30-50psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RJS-50-PREM
Zoro #
G315623632
UPC #
10121147027
Country of Origin
China

Details

HP
1/2HP
Body Material
Cast Iron
Nominal Voltage
115/230 V
Includes
Factory pre-set 30/50 pressue switch
Pre-set pressure switch
30-50psi
Features
Premium Shallow well jet pump-able to handle the water demands of large homes, cottages and farms,Rugged cast Iron Casing,Heavy duty 115/230V motor with capacitor for increased starting power,includes 30/50 pressure switch-produces up to 50 psi with automatic shut-off, glass filled thermoplastic impeller and diffuser, repair kits available.
Color
Red
Finish
Paint
Capacity
12.6 GPM
Impeller
Thermoplastic

Description

1/2HP, 115/230V, Shallow Well Jet Pump,1-1/4" FNPT Intake, 1" FNPT Discharge, 25FT Max Suction Lift


  • • Cast Iron Casing
  • • factory pre-set safety switch
  • • glass filled thermoplastic impeller and diffuser
  • • 3-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.