Zoro Homepage

Sprinkler Pump

  • Mfr # RL-SPRK150

  • Zoro # G222604809


product price: $467.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-SPRK150
Zoro #
G222604809
UPC #
010121001404
Country of Origin
China

Description

Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 71 gpm, Flow Rate @ 20 psi 60 gpm, Shut Off Pressure (Maximum) 44 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 44 gpm, Flow Rate @ 40 psi 15 gpm, Best Efficiency Flow 71 gpm, Discharge Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.