Zoro Homepage

Sprinkler Pumps

  • Mfr # RL-SPRK200

  • Zoro # G515623623


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Voltage
230 V
Features
Cast iron casing and pump base, easy to prime up to 25ft., no additional priming after initial fill, Brass impeller conversion kits available.
Finish
Paint
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-SPRK200
Zoro #
G515623623
UPC #
10121001411
Country of Origin
China

Details

Housing Material
Cast Iron
Voltage
230 V
Features
Cast iron casing and pump base, easy to prime up to 25ft., no additional priming after initial fill, Brass impeller conversion kits available.
Finish
Paint
Color
Red
Capacity
71 GPM

Description

Water Sprinkler Pump,2HP,230V, 2''FNPT Intake, 1-1/2''FNPT Discharge, 71GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.