Zoro Homepage

Stainless Steel Pump and Tank System

  • Mfr # RJS-75SS/RL15HS

  • Zoro # G215914182


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Includes
30/50 Pressure Switch, Jet Pump, Pre-Charged Pressure Tank
Body Material
Stainless Steel
Nominal Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJS-75SS/RL15HS
Zoro #
G215914182
UPC #
29753005995
Country of Origin
China

Details

Includes
30/50 Pressure Switch, Jet Pump, Pre-Charged Pressure Tank
Body Material
Stainless Steel
Nominal Voltage
115/230V

Description

3/4HP, 115/230V, Jet Pump and Pre-Charged Pressure Tank, 1 in. FNPT Intake, 1 in. FNPT Discharge, 1/8 in. NPT Pressure guage Port, 15 Gallon, SS Tank, High Grade Butyl Diaphram Water Chamber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.