Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Pomegranate Red Pomegranate 070-2 Starfish 10 in. Silver Plate 070-2

Red Pomegranate 070-2 Starfish 10 in. Silver Plate (Discontinued)

  • Mfr # 070-2
  • Zoro # G303958920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070-2
Zoro #
G303958920
UPC #
614796007022
Country of Origin
Turkey

Description

Bring the ocean breeze to your home with our Starfish plates! Feel the deepness of the ocean as you look into the glow of each piece created by the texture combined with the metal gilding technique and organic painting. This collection is food safe and tarnish free.

Specifications
  • Color: Silver
  • Size: 10"
  • Dimension: 1" H x 10" W x 10" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.