This item is Discontinued.

Redback Boots Size 10 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 10 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5248135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5248135
UPC #
-
Country of Origin
Australia

Dimensions

Size
10
Width
EE
Heel Height
1/2 in
Height
9 in
Footwear Width
EE
Footwear Size
10
Overall Height
9 in
Size (PRINT)
10

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace In Zipper
Chain Saw Cut Resistant
No
Static Dissipative
No
Insole System
Dual Density
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Direct Injected, Dual Density
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.29
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Upper Material Description
Full Grain
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Color
Black
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Shank Type
None
Style Number
USFBF
Max. Heat Rating
425 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Resists
Acid, Oils, Slips, Water
Closure Type
Lace w/Side Zipper
Upper Material
Leather
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.4
Closure
Lace-In Zipper
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Military/Tactical Boot
Slip-Resistance Value - Mark II - Oily
0.3
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 10, EE, Unisex, Black, Lace In Zipper, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number USFBF, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.