This item is Discontinued.

Redback Boots Size 10.5 Unisex Military/Tactical Steel Military/Tactical Boot, Black USFBF

Size 10.5 Unisex Military/Tactical Steel Military/Tactical Boot, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5270036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5270036
UPC #
-
Country of Origin
Australia

Dimensions

Size
10.5
Width
EE
Heel Height
1/2 in
Height
9 in
Footwear Width
EE
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
9 in

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Chemical Resisting Sole
Yes
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Wet
0.29
Insulated
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain
Style Number
USFBF
Conductive
No
Max. Heat Rating
425 Degrees F
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Completely Non Metallic
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Non Metallic Upper
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace In Zipper
Toe Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.30
Waterproof
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Injected, Dual Density
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Color
Black
Outsole Material
TPU
Closure Type
Lace w/Side Zipper
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace-In Zipper
Insole Technology
Dual Density
Style Family
Military/Tactical Boot
Construction
Direct Attached
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
425 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 10.5, EE, Unisex, Black, Lace In Zipper, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number USFBF, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.