This item is Discontinued.

Redback Boots Size 11-1/2 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 11-1/2 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5270106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5270106
UPC #
-
Country of Origin
Australia

Dimensions

Size
11-1/2
Width
EE
Height
9"
Heel Height
1/2"
Footwear Width
EE
Footwear Size
11 1/2
Overall Height
9 in
Size (PRINT)
11 1/2

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Work Boots
Footwear Shank Type
None
Removable Insole
Yes
Max. Heat Rating
425 Degrees F
Chemical Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Injected, Dual Density
Footwear Sole Pattern
Multidirectional Lug
Metatarsal Guard
No
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Conductive
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Toe Type
Steel
Wide Toe Cap
Yes
Non Metallic Upper
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Color
Black
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Dual Density
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Closure Type
Lace In Zipper
Outsole Material
TPU
Completely Non Metallic
No
Style Number
USFBF
Ninety Degree Heel
No
Upper Material Description
Full Grain
Mark II Slip Test Results- Dairy Tile Dry
0.40
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace w/Side Zipper
Upper Material
Full Grain Leather
Resists
Oil, Acid, Water, Slip
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Military/Tactical Boot
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Construction
Direct Attached
Closure
Lace-In Zipper
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Military/Tactical Boot, Style Family Military/Tactical Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace-In Zipper, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.