This item is Discontinued.

Redback Boots Size 11 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 11 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5248101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5248101
UPC #
-
Country of Origin
Australia

Dimensions

Size
11
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
9 in
Footwear Size
11
Size (PRINT)
11
Overall Height
9 in

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Removable Insole
Yes
Footwear Construction Type
Direct Injected, Dual Density
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
USFBF
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
425 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.30
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace In Zipper
Wide Toe Cap
Yes
Insulated
No
Upper Material Description
Full Grain
Footwear Shank Type
None
Insole System
Dual Density
Waterproof
No
Outsole Material
TPU
Non Metallic Upper
No
Closure Type
Lace w/Side Zipper
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Style Family
Military/Tactical Boot
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace-In Zipper
Insole Technology
Dual Density
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 11, EE, Unisex, Black, Lace In Zipper, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number USFBF, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.