This item is Discontinued.

Redback Boots Size 14 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 14 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5340492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5340492
UPC #
-
Country of Origin
Australia

Dimensions

Size
14
Width
EE
Heel Height
1/2 in
Height
9 in
Footwear Width
EE
Footwear Size
14
Size (PRINT)
14
Overall Height
9 in

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Chemical Resisting Sole
Yes
Outsole Material
TPU
Style Number
USFBF
Static Dissipative
No
Footwear Shank Type
None
Toe Type
Steel
Waterproof
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Upper Material Description
Full Grain
Footwear Construction Type
Direct Injected, Dual Density
Insole System
Dual Density
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace In Zipper
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.30
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Wet
0.29
Max. Heat Rating
425 Degrees F
Puncture Resistant Insole
No
Completely Non Metallic
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace w/Side Zipper
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Maximum Heat Rating
425 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Lace-In Zipper
Construction
Direct Attached
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Style Family
Military/Tactical Boot
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
425 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Military/Tactical Boot, Style Family Military/Tactical Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace-In Zipper, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number USFBF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.