This item is Discontinued.

Redback Boots Size 6 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 6 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5270185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5270185
UPC #
-
Country of Origin
Australia

Dimensions

Size
6
Width
EE
Height
9 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
6
Overall Height
9 in
Size (PRINT)
6

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Conductive
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Non Metallic Upper
No
Style Number
USFBF
Upper Material Description
Full Grain
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof
No
Metatarsal Guard
No
Max. Heat Rating
425 Degrees F
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Type
Steel
Footwear Construction Type
Direct Injected, Dual Density
Insole System
Dual Density
Removable Insole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace In Zipper
Wide Toe Cap
Yes
Insulated
No
Electrical Hazard Rated
Yes
Outsole Material
TPU
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Closure Type
Lace w/Side Zipper
Construction
Direct Attached
Style Family
Military/Tactical Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Insole Technology
Dual Density
Toe Cap Material
Steel
Closure
Lace-In Zipper
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Military/Tactical Boot, Style Family Military/Tactical Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace-In Zipper, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number USFBF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.