This item is Discontinued.

Redback Boots Size 7 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 7 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5248074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5248074
UPC #
-
Country of Origin
Australia

Dimensions

Size
7
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
9 in
Footwear Size
7
Overall Height
9 in
Size (PRINT)
7

Details

Footwear Style
Military/Tactical
Gender
Unisex
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Chemical Resisting Sole
Yes
Insulated
No
Waterproof
No
Ninety Degree Heel
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
USFBF
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Multidirectional Lug
Footwear Closure Type
Lace In Zipper
Metatarsal Guard
No
Footwear Construction Type
Direct Injected, Dual Density
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Midsole Material
Polyurethane
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
Color
Black
Non-Marking Sole
Yes
Conductive
No
Metal Chip Resisting Sole
No
Toe Type
Steel
Electrical Hazard Rated
Yes
Insole System
Dual Density
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain
Static Dissipative
No
Max. Heat Rating
425 Degrees F
Closure Type
Lace w/Side Zipper
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Insole Technology
Dual Density
Style Family
Military/Tactical Boot
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Closure
Lace-In Zipper
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Military/Tactical Boot, Style Family Military/Tactical Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace-In Zipper, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number USFBF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.