This item is Discontinued.

Redback Boots Unisex 6" Work Boot, Steel Toe, Dark Brown, 13, USNPU USNPU

Unisex 6" Work Boot, Steel Toe, Dark Brown, 13, USNPU (Discontinued)

  • Mfr # USNPU
  • Zoro # G5270151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5270151
UPC #
-
Country of Origin
Australia

Dimensions

Size
13
Width
EE
Heel Height
1/2"
Footwear Width
EE
Height
6"
Footwear Size
13
Overall Height
6 in
Size (PRINT)
13

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Work Boot
Footwear Shank Type
None
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insole System
Dual Density
Color
Dark Brown
Footwear Construction Type
Direct Injected, Dual Density
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Closure Type
Slip On
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Toe Type
Steel
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Style Number
USNPU
Footwear Sole Pattern
Multidirectional Lug
Removable Insole
Yes
Waterproof Type
Treated Leather
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
425 Degrees F
Static Dissipative
No
Conductive
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material
Full Grain Leather
Resists
Oil, Acid, Water, Slip
Closure Type
Slip On
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Non-Marking Sole, Wide Toe Cap
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
Style Family
Chelsea Boot
Toe Cap Material
Steel
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Slip On
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number USNPU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.