This item is Discontinued.

Redback Boots Unisex 6" Work Boot, Steel Toe, Dark Brown, 7 1/2, USNPU USNPU

Unisex 6" Work Boot, Steel Toe, Dark Brown, 7 1/2, USNPU (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247541
UPC #
-
Country of Origin
Australia

Dimensions

Size
7 1/2
Width
EE
Height
6"
Footwear Width
EE
Heel Height
1/2"
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Work Boot
Waterproof
Yes
Removable Insole
Yes
Outsole Material
TPU
Color
Dark Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
425 Degrees F
Metatarsal Guard
No
Waterproof Type
Treated Leather
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dual Density
Ninety Degree Heel
No
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Construction Type
Direct Injected, Dual Density
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Multidirectional Lug
Style Number
USNPU
Mark II Slip Test Results- Dairy Tile Oily
0.30
Conductive
No
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Wet
0.29
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Closure Type
Slip On
Resists
Oil, Acid, Water, Slip
Upper Material
Full Grain Leather
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Non-Marking Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Slip On
Maximum Heat Rating
425 Degrees F
Construction
Direct Attached
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Insole Technology
Dual Density
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number USNPU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.