Unisex 9" Work Boots, Steel Toe, Black, 8, USFBF (Discontinued)
- Mfr # USFBF
- Zoro # G5248117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USFBF
Zoro #
G5248117
UPC #
-
Country of Origin
Australia
Dimensions
Size
8
Width
EE
Height
9"
Footwear Width
EE
Heel Height
1/2"
Footwear Size
8
Overall Height
9 in
Size (PRINT)
8
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 8, EE, Unisex, Black, Lace In Zipper, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number USFBF, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.