This item is Discontinued.

Redcat Racing Redcat Racing 510168GM Body Shell - Gun Metal 510168GM

Redcat Racing 510168GM Body Shell - Gun Metal (Discontinued)

  • Mfr # 510168GM
  • Zoro # G304174312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510168GM
Zoro #
G304174312
UPC #
611901529677
Country of Origin
China

Description

Redact Racing has become the premier name for affordable ready to run, gas, nitro and electric powered remote controlled surface vehicles. All of our vehicles come fully assembled and ready to run right out of the box making it simple for anyone to get started in the racing hobby. Our focus is in developing and delivering fast, affordable, fun-RC surface vehicles for every level of racing enthusiast.

Features
  • Body Shell - Gun Metal
Specifications
  • Color: Gun Metal
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.