This item is Discontinued.

Redcat Racing Redcat Racing HX-580030C-BV2 5800mAh 30C 7.4V 2S Lipo Battery HX-580030C-BV2

Redcat Racing HX-580030C-BV2 5800mAh 30C 7.4V 2S Lipo Battery (Discontinued)

  • Mfr # HX-580030C-BV2
  • Zoro # G904175566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HX-580030C-BV2
Zoro #
G904175566
UPC #
609132458149
Country of Origin
China

Description

Features
  • Type - 5800mAh 30c 7.4V battery.
  • Heavy Duty Hard Case.
  • Heavy gauge wire.
  • JST-HX Balancing Connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.