This item is Discontinued.

Redcat Racing Redcat Racing HX-580030C-D 5800mAh 30c 7.4V Lipo Battery with Deans Connector HX-580030C-D

Redcat Racing HX-580030C-D 5800mAh 30c 7.4V Lipo Battery with Deans Connector (Discontinued)

  • Mfr # HX-580030C-D
  • Zoro # G904157982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HX-580030C-D
Zoro #
G904157982
UPC #
881314267552
Country of Origin
China

Description

Features
  • Fitment: TR-MT8E.
  • Capacity: 5800mAh.
  • C-Rating: 30C.
  • Cells: 2S / 2-Cell.
  • Connector: Deans Connector.
  • Material: LiPo.
  • Output Voltage: 7.4V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.