This item is Discontinued.

Redford Supply Co. 14"W x 18"H, Gray - 3 Way Opening Custom Backflow Preventer Cover, Pipe Cover, Sprinkler Valve Cover B08NWBXPQJ

This item is Discontinued.

Redford Supply Co.

14"W x 18"H, Gray - 3 Way Opening Custom Backflow Preventer Cover, Pipe Cover, Sprinkler Valve Cover (Discontinued)

Mfr # B08NWBXPQJ
Zoro # G414811923
UPC # 761449950867
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B08NWBXPQJ
Zoro #
G414811923
UPC #
761449950867
Country of Origin
China

Dimensions

Length
18 in
Width
14 in
Container Size
14"W x 18"H

Details

Material
600D Polyester Fabric, Cotton, Foil
Color
Gray
Features
Anti UV, Waterproof, Resists Extreme High & Low Temps, Resists Corrosion and Mildew
For Use With
Bacflow Preventer

Description

Protect your outdoor irrigation systems from freezing temperatures with the Redford Supply Co. Cold Snap Double Wall Cotton Backflow Preventer Insulation Cover. This heavy-duty, insulated well pump cover is designed to provide superior protection for your well head, sprinkler valve, backflow preventer, and outdoor water pipes. As one of the most effective sprinkler covers for outside, it helps safeguard against winter damage, ensuring your system stays in peak condition. Ideal as a backflow cover, pipe cover for winter, or irrigation cover, this versatile product is perfect for winterizing your sprinkler system. Keep your pipes safe with this durable, insulated pipe bag, backflow freeze cover, and water main insulation solution.


  • • Exceptional Cold Weather Resistance: Our sprinkler insulated cover for outside is engineered to endure freezing temperatures as low as 5 degrees, providing reliable insulation throughout the winter season.
  • • Uncompromising Durability: Crafted from durable materials, our water well pump covers are built to last. With industrial quality construction, they offer long-lasting performance, even in harsh conditions.
  • • UV-Resistant and Weatherproof: Protect your backflow preventer from the damaging effects of sunlight and adverse weather conditions. Our pipe covers for outside are UV-resistant, ensuring their resilience and reliability.
  • • Versatile Size and Color Options: We understand that one size doesn't fit all. That's why we offer a wide range of sizes to accommodate different equipment types. Choose from an array of colors to match your preferences or corporate branding.
  • • Exemplary Customer Service: Our commitment to customer satisfaction is unparalleled. Our dedicated team is here to assist you throughout the entire purchasing process, providing prompt and professional support.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.