This item is Discontinued.

Redford Supply Co. 28"Diameter x 64"H, Black - 3 Way Pressure Tank Cover Insulated, Well Pressure Tank Cover B0B21ZDSVQ

This item is Discontinued.

Redford Supply Co.

28"Diameter x 64"H, Black - 3 Way Pressure Tank Cover Insulated, Well Pressure Tank Cover (Discontinued)

Mfr # B0B21ZDSVQ
Zoro # G114812091
UPC # 761449943579
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B0B21ZDSVQ
Zoro #
G114812091
UPC #
761449943579
Country of Origin
China

Dimensions

Length
64 in
Width
28 in

Details

Insulation Material
600D Polyester Fabric, Cotton, Foil
Features
Anti UV, Waterproof, Resists Extreme High & Low Temps, Resists Corrosion and Mildew

Description

The Redford Supply Co. Cold Snap (5°F) 3-Way Opening Round Custom Water Pressure Tank Cover offers superior protection for your outdoor well pressure tank. Designed with durable, weatherproof material, this pressure tank cover insulated design keeps your tank protected from harsh elements, ensuring efficiency and longevity. The 3-way opening design provides easy access while the thick insulation maintains optimal temperatures, even in freezing conditions down to 5°F. This sleek cover is perfect for maintaining both function and aesthetics in outdoor settings, making it the ideal well pressure tank cover solution.


  • • Exceptional Cold Weather Resistance: Our insulated well tank covers are engineered to endure freezing temperatures as low as 5 degrees, providing reliable insulation throughout the winter season.
  • • Uncompromising Durability: Crafted from durable materials, our insulated well tank cover is built to last. With industrial quality construction, the outdoor water well tank covers offer long-lasting performance, even in harsh conditions.
  • • UV-Resistant and Weatherproof: Protect your water pressure tank from the damaging effects of sunlight and adverse weather conditions. Our water tank cover is UV-resistant, ensuring their resilience and reliability.
  • • Versatile Size and Color Options: We understand that one size doesn't fit all. That's why we offer a wide range of sizes to accommodate different equipment types. Choose from an array of colors to match your preferences or corporate branding.
  • • Exemplary Customer Service: Our commitment to customer satisfaction is unparalleled. Our dedicated team is here to assist you throughout the entire purchasing process, providing prompt and professional support.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.