This item is Discontinued.

Redford Supply Co. 3 in x 14 ft - Pipe Insulation Tape, Foam Pipe Insulation, Water Pipe Insulation, AC Tape B0BPC9S5GJ

3 in x 14 ft - Pipe Insulation Tape, Foam Pipe Insulation, Water Pipe Insulation, AC Tape (Discontinued)

  • Mfr # B0BPC9S5GJ
  • Zoro # G014538916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0BPC9S5GJ
Zoro #
G014538916
UPC #
761449926664
Country of Origin
China

Dimensions

Length
14 ft
Width
3 in
Thickness
4 mm

Details

Color
Black
Material
EVA
For Use On
All types of pipes

Description

Introducing the Redford Supply Co. Pipe Insulation Tapean essential for all your foam pipe insulation needs, perfect for protecting pipes from weather damage and energy loss. This weather-resistant pipe wrap around tape offers superior ac insulation foam tube performance, making it ideal for HVAC insulation wrap, ac pipe insulation, and more. Whether you’re insulating water pipes, sealing ac ducts, or wrapping ac hoses, our pipe wrap tape ensures durable protection and energy efficiency. Use it for everything from line set insulation to ductwork insulation wrap, ac sealing tape, and heated wrap for pipesthis is your all-in-one solution for efficient, reliable insulation.


  • • 3 INCHES x 11 FEET | EASY TO INSTALL THAT OFFERS STRONG ADHESION - Other exterior pipe insulation tape are HARD to wrap and offer LESS coverage. Our insulation tape is powerful and easy enough to install for added pipe freeze protection.
  • • OUR PIPE WRAP HEAT TAPE SAVES ON COSTLY PLUMBING REPAIRS BEFORE THEY HAPPEN – Don’t wait before it’s too late and pay thousands of dollars on unexpected costs. Get instant pipe warmer with our durable season tested exterior pipe insulation wrap NOW!
  • • PROTECTS FROM SEVERE SNOW, RAIN, WIND AND INTENSE SUN AND HEAT – From harsh Colorado snow to Texas' extreme sun and heat, our EVA foam pipe insulation never break or fell off like those other foiled fiberglass that expose the insulation which leads to major damage. Even during winds and rainstorms, our water-resistant insulated pipe wrap will stay on snug and secure.
  • • OUR OUTDOOR PIPE INSULATION WRAP FOR PIPES OUTSIDE NATURALLY BLENDS IN WITH YOUR HOME ENVIRONMENT – We pride ourselves in both the quality and appearance of our pipe wrap around that offer a clean natural look that seamlessly blends in with any environment, especially the stucco color of most homes.
  • • MAXIMUM PIPE FREEZE PROTECTION - Best when used in conjunction with our Redford Cover to reinforce freezing pipes during a Cold Snap. Not only for pipes! It can also be used for duct insulation wrap, hose insulation or ac line insulation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.