Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 100V to 240V AC/DC, Brass, NBR

  • Mfr # 8210P004

  • Zoro # G3039251


product price: $379.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210P004
Zoro #
G3039251
UPC #
094704474021
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Length
3-5/16 in
Center Line Pipe Center Size
3-7/16 in
Overall Width
2-3/4 in
Overall Height
5-5/8 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
Electronically Enhanced
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
66
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
H
Body Material
Brass
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Light Oil - Maximum
100 psi
Thread Type
BSPP, NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Response Time
1 sec
Operating Pressure Differential Water - Minimum
5 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Minimum
5 psi
Coefficient of Volume (Cv)
13
Includes Coil
Yes
Valve Positions
2-Position
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Seal
Yes
Mounting Orientation
Vertical
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
1.5 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Electronically Enhanced, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 13, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.