Shop REDI-TAG
See all product information
Create Account
Arrow Page Flags, 29/64" × 1 3/4"
- Mfr # RTG32118
- Zoro # G422760510
product price:
$
8.95
/ea
Key Features
Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Size
29/64 in × 1 3/4 in
Rule
Unruled
Sheets per Pad
250
Pads per Pack
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTG32118
- Zoro #
- G422760510
- UPC #
- 012534321186
- Country of Origin
- China
Dimensions
- Size
- 29/64 in × 1 3/4 in
- Bottle Size
- 29/64 in × 1 3/4 in
- Size - Alpha
- 29/64 in × 1 3/4 in
- Container Size
- 29/64 in × 1 3/4 in
Details
- Color
- Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
- Rule
- Unruled
- Sheets per Pad
- 250
- Pads per Pack
- 1
- Adhesion
- Standard
- Item
- Arrow Page Flags
- Recycled Content
- 0 %
- Wire Color
- Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Description
Arrow Page Flags, 29/64 in × 1 3/4 in, Adhesion Standard, Color Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow, Recycled Content 0 Percent, Sheets per Pad 250, Rule Unruled, Pads per Pack 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.