Flag, Page Arrow, Ast, PK250
- Mfr # 32118
- Zoro # G5022915
product price:
$
7.59
/pk of 250, $0.03/ea
Key Features
Color
Assorted Neon
Paper Weight
0.044 lbs
Size
1 3/4" x 15/32"
Overall Height
0.46"
Overall Width
1.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32118
- Zoro #
- G5022915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 3/4" x 15/32"
- Overall Height
- 0.46"
- Overall Width
- 1.75"
Details
- Item
- Flag,Page Arrow,Ast,PK250
- Color
- Assorted Neon
- Paper Weight
- 0.044 lbs
- Application
- Notebook, File, Document
- Assortment Colors
- Neon Blue; Neon Pink; Neon Lime; Neon Lemon; Tangerine
- Color Type
- Neon
- Features
- Reusable/Repositionable, Small—Holder features a handy clip that may be attached to folders and planners.
Description
Flag,Page Arrow,Ast,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.