Shop REDI-TAG
See all product information
Create Account
Write-On Self-Slick Index Tab, Pk48
- Mfr # 33248
- Zoro # G6246646
product price:Â
$
2.89
/pk of 48, $0.06/ea
Sold in multiples of 3Â pks for
$8.67
Key Features
Number of Tabs
48
Width
2"
Color
Green, Magenta, Yellow, Blue
Tab Type
Index Tabs
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33248
- Zoro #
- G6246646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2"
- Size
- 2" x 11/16"
- Overall Height
- 2 in
- Overall Width
- 2 in
Details
- Item
- Index Tabs
- Number of Tabs
- 48
- Color
- Green, Magenta, Yellow, Blue
- Tab Type
- Index Tabs
- Material
- Plastic
- Tab Cut
- 1/5-Cut
- Tab Color
- Assorted
- Features
- Self-adhesive, Removable
- Divider Color
- Assorted
- File Insert/Tab Type
- Index Tabs
- Tab Material
- Plastic
- Assortment
- Blue; Green; Magenta; Yellow
- Shell Material
- Plastic
Description
Make organizing your documents and files easy with durable, removable tabs. Write-on tabs accept pen, pencil or permanent marker. Heavy-duty plastic tabs-will not curl or tear. Self-stick adhesive is repositionable and removable. Large writing area and bright colors for visibility or white for maximum readability.
- Write-on tabs accept pen, pencil or permanent marker.
- Heavy-duty plastic tabs won't curl or tear.
- Self-stick, repositionable and removable.
- Organize without a fuss and remove easily without damaging the paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.