Shop REDIFORM
See all product information
Create Account
A1081 Large Executive Notebook w/Cover College/Margin Ltr WE 75Sheets
- Mfr # A1081
- Zoro # G903932788
product price:Â
$
59.25
/ea
Key Features
Sheet Size
11" x 8-1/2"
Paper Color
White
Number of Sheets
150
Recycled Content
50%
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1081
- Zoro #
- G903932788
- UPC #
- 69775460396
- Country of Origin
- Mexico
- Paper Color
- White
- Number of Sheets
- 150
- Recycled Content
- 50%
- Cover Color
- Black
- Item
- Journal
- Features
- Hard Cover
- Binding
- Perfect Bound
- Series
- Executive
- Recycled
- Yes
- Margin Rule Type
- Ruled
Dimensions
- Sheet Size
- 11" x 8-1/2"
Description
A notebook with the look of distinction. Hardbound cover with lizard-look texture. Ribbon bookmark saves your place, opens straight to business. Permanent-bound, college-ruled sheets. Pad Type: Notebook; Sheet Size: 11" x 8 1/2"; Ruling: College/Margin; Number of Sheets per Pad: 75.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.