Shop REDIFORM
See all product information
Create Account
National Chemistry Notebook, 8-1/2" x 11", Narrow Ruled, Blue Cover, 60 Sheets/Pad
- Mfr # 43581
- Zoro # G904938536
product price:Â
$
29.49
/ea
Key Features
Sheet Size
8 1/2" x 11"
Number of Sheets
60
Recycled Content
0.5
Cover Color
Blue
Features
Numbered, Heavyweight, Hard Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43581
- Zoro #
- G904938536
- UPC #
- 73333435818
- Country of Origin
- Canada
- Number of Sheets
- 60
- Recycled Content
- 0.5
- Cover Color
- Blue
- Item
- Notebook
- Features
- Numbered, Heavyweight, Hard Cover
- Binding
- Perfect Bound
- Margin Rule Type
- Ruled
- Sheet Color
- Green
Dimensions
- Sheet Size
- 8 1/2" x 11"
Description
Rediform national chemistry notebook, 8-1/2" x 11", narrow ruled, blue cover, 60 sheets/pad chemistry notebook contains 60 numbered sheets of green eye-ease paper. Both sides of each sheet have narrow ruling and a margin line. Notebook has perfect binding and blue, flush-cut hard cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.