Blueline, PASSION MONTHLY DESKPAD CALENDAR, CHIPBOARD BACK, FLORAL DESIGN, 22 X 17, 2021

  • Mfr # C194113

  • Zoro # G610773131


product price: $19.15
/ea

Key Features

Color
Floral
Format
Monthly
Features
Unruled Daily Block
Cover Material
Fiber
End Year
2025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C194113
Zoro #
G610773131
UPC #
69775613747
Country of Origin
Mexico

Dimensions

Sheet Width
22in
Sheet Height
17in

Details

Item
Calendar
Color
Floral
Format
Monthly
Features
Unruled Daily Block
Cover Material
Fiber
End Year
2025
Time Period
12 Month
End Month
December
Single Page Layout
1 Month

Description

Professional desk pad calendar with bold, easy-to-read dates. One month per page, one block per day. Reinforced chipboard back and vinyl corners. Tear-off sheets, bound at top. Features a generous notes area and a yearly reference calendar at the bottom of each sheet. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.