
Blueline, PETS COLLECTION MONTHLY DESK PAD, 22 X 17, FURRY KITTENS, 2021 (Discontinued)
- Mfr # C194115
- Zoro # G410792462
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C194115
Zoro #
G410792462
UPC #
69775613945
Country of Origin
Mexico
Dimensions
Height
17in
Width
22in
Sheet Width
22in
Sheet Height
17in
Details
Item
Calendar
Format
Monthly
Cover Material
Paper
Features
Holiday Listing
Single Page Layout
1 Month
Time Period
12 Month
End Month
December
End Year
2023
Description
Adorable pet theme with a new panoramic pet image each month. One month per sheet, one block per day, a yearly calendar and large ruled notes section on the side. Includes a reinforced chipboard backer and clear vinyl corners. Tear-off sheet, bound at top. Punched for hanging. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.