
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51114
Zoro #
G7486039
UPC #
077925471147
Country of Origin
Mexico
Dimensions
Sheet Size
8 in x 10.63 in
Form Size
7.5 x 2
Details
Weight
0.576 lbs
Material
Flexible
Color
Blue/White
Number of Duplicates
One-Part (No Copies)
Style
Forms
Format
Vertical: Five Down
Number of Sheets
5 Forms per Page
Paper Color
White/Blue/Light Blue
Product Type
Memo/Message
Print and Ruling Color
Black; Blue
Dated/Undated
Undated
Binding Type
Spiral Coil
Number of Forms
500
Principal Heading(s)
Voice Mail Log
Number of Entry Lines
5
Forms per Pad/Book
500
Format Indicator
Book
Description
Book,Follow Up Voice Mail,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.