
Brownline, DAILY CALENDAR PAD REFILL, 6 X 3.5, 2021 (Discontinued)
- Mfr # C2R
- Zoro # G010773137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2R
Zoro #
G010773137
UPC #
69775619435
Country of Origin
Malaysia
Dimensions
Sheet Width
6in
Sheet Height
3 1/2in
Details
Item
Calendar Refill
Color
White
Format
Daily
Cover Material
Paper
Features
Reference Calendar
Time Period
1 Year
End Year
2025
End Month
December
Double Page Layout
1 Day
Description
One day per two page spread with half-hour appointments times. Fits most calendar bases up to 6 x 3 1/2 page size, sold separately. Dated/Undated: Dated; Calendar Format: Daily; Page Format: One Day per Two-Page Spread; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.