
Brownline, DURAFLEX DAILY PLANNER, 8 X 5, BLACK, 2021 (Discontinued)
- Mfr # CB634VBLK
- Zoro # G910773190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB634VBLK
Zoro #
G910773190
UPC #
69775659240
Country of Origin
Mexico
Dimensions
Sheet Width
8in
Sheet Height
5in
Details
Format
Daily
Item
Planner
Features
Appointment Schedule
Color
Black
Cover Material
Poly
Binding Type
Twin Wire
Single Page Layout
1 Day
Description
Ruled for half-hour appointments with three open blocks per day for reminder notes and calls. Handy monthly planner opens each new month. Tear-off corners. Dated/Undated: Dated; Calendar Format: Daily; Monthly; Page Format: One Day per Page; One Month per Two-Page Spread; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.