Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filofax, MONTHLY PLANNER, 10.75 X 8.5, FUCHSIA, 2020-2021

  • Mfr # C1811003

  • Zoro # G710773178


product price: $33.85
/ea

Key Features

Refills
Refillable
Format
Monthly
Color
White
Cover Material
Leatherette, Paper
Features
Soft Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1811003
Zoro #
G710773178
UPC #
757286836143
Country of Origin
Mexico

Details

Refills
Refillable
Format
Monthly
Color
White
Cover Material
Leatherette, Paper
Features
Soft Cover
Cover Color
Fuchsia
Item
Planner
Sheet Color
Cream
Double Page Layout
1 Month
Binding Type
Twin Wire
Enclosure
Elastic

Description

Planner features a beautiful soft touch leather-look cover with twin-wire binding and an elastic closure with piping detail. One month per two-page spread. Includes cream-colored, fountain-pen-friendly paper, a ruler/page-marker, 40 repositionable note pages and one moveable colored index with a pocket. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Two-Page Spread; Edition Year: 2022 to 2023.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.