National Write-On Cling Sheets - 35 Sheet - White Paper
- Mfr # 24391
- Zoro # G905301414
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Features
Self-adhesive, Micro Perforated
Type
Glue
Sheet Size
27" x 34"
Sheet Color
White
Sheet Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24391
- Zoro #
- G905301414
- UPC #
- 73333243918
- Country of Origin
- Unknown
- Item
- Flip Chart Pad
- Features
- Self-adhesive, Micro Perforated
- Type
- Glue
- Sheet Color
- White
- Sheet Type
- Plain
- Number of Sheets
- 35
Dimensions
- Sheet Size
- 27" x 34"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.